H657V1 Fan & Blower Motor 3/4-1/3 HP 1800/1200 RPM 56 Frame
- Mfr # UH657V1
- Zoro # G123931011
product price:Â
$
681.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
2
Hz
60 Hz
Frame
56
Body Dia.
6.5 in
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH657V1
- Zoro #
- G123931011
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 2
- Hz
- 60 Hz
- Frame
- 56
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- Motor Bearings
- Ball
- HP
- 0.75
- Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century PEM-UH657V1 three-phase fan and blower motor, 3/4 HP (0.56 kW), 1725 RPM, 200-230 V, 56-frame with 6.5-inch diameter and ODP enclosure. Rolled steel housing, ball bearings (ball/ball), keyed 0.625-inch diameter shaft with 1.940-inch extension, resilient base mount, reversible rotation, 2.5-2.6/1.5-1.6 A, UL recognized and CSA listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.