Shop CENTURY
See all product information
Create Account
Fan & Blower Motor 3/4 HP 115V 1075 RPM
- Mfr # FDL1076
- Zoro # G223931232
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
No. of Speeds
3
Hz
60 Hz
Rotation
Reversible
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDL1076
- Zoro #
- G223931232
- UPC #
- -
- Country of Origin
- India
- No. of Speeds
- 3
- Hz
- 60 Hz
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Blade Material
- Rolled Steel
- Frame
- 48Y
- Voltage
- 115V
- Operating Amps
- 9.8 A
- Motor Bearings
- Ball
- HP
- 0.75
- Nameplate RPM
- 1,075 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Century PEM-FDL1076 FDL1076 PSC motor, 3/4 HP (0.56 kW), 115V single-phase, 1,075 RPM with reversible rotation and open drip proof enclosure. Frame 48Y, 6-pole rolled steel housing, 0.500 in flat shaft with 6.40 in extension, ball bearings both ends, resilient ring mounting, 9.8 A, Service Factor 1.00, Class B insulation; CE, CSA, UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.