Fan & Blower Motor 1/4 HP 115V 1075 RPM
- Mfr # DL001
- Zoro # G323930999
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Operating Amps
3.5 A
Motor Enclosure Design
OAO
Frame
48Y
Blade Material
Rolled Steel
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL001
- Zoro #
- G323930999
- UPC #
- -
- Country of Origin
- Unknown
- Operating Amps
- 3.5 A
- Motor Enclosure Design
- OAO
- Frame
- 48Y
- Blade Material
- Rolled Steel
- Hz
- 60 Hz
- Voltage
- 115V
- Nameplate RPM
- 1,075 RPM
- No. of Speeds
- 2
- Rotation
- Reversible
- HP
- 0.25
- Motor Bearings
- Sleeve
Dimensions
- Body Dia.
- 5.6 in
Description
Century SMITH PSC 1/4 HP (0.25 HP, 0.19 kW) fan and blower motor, 115V single-phase PSC rated at 1075 RPM with reversible rotation, 48Y frame and 5.6 in diameter in an ODP enclosure. Features sleeve bearings, 0.500 in diameter flat shaft with 4.5 in extension, resilient ring mounting, 3.5 A draw, Class B insulation, UL recognized and CSA listed, 12.12 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.