H1031L 1/1800 HP 56 Frame TEAO RB Fan & Blower Motor
- Mfr # UH1031
- Zoro # G723931022
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
HP
1
Blade Material
Rolled Steel
Frame
56
Nameplate RPM
1,725 RPM
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH1031
- Zoro #
- G723931022
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 1
- Blade Material
- Rolled Steel
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Century 1 1800 56 TEAO RB fan and blower motor (Supplier Stock No PEM-UH1031) features a keyed 0.625-inch shaft with 1.94-inch extension, service factor 1.15 and Class B insulation for continuous duty. Four-pole, 60 Hz design starts across the line, is UL recognized and CSA approved, and measures 16.00 x 8.00 x 10.00 in, weighing 30 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.