Shop CENTURY
Create Account
Fan Coil Air Conditioner Motor 1/15 HP 1075 RPM 3-48YZ CX 11
- Mfr # RAL10156
- Zoro # G723931312
product price:Â
$
368.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAL10156
- Zoro #
- G723931312
- UPC #
- -
- Country of Origin
- Unknown
Description
Century CENTURY 1/15*1075/3*48YZ*CX*11 PSC fan coil/air conditioner motor, 1/15 HP (0.067), 1075 RPM, 115V single-phase with 0.63 A and semi-enclosed 48Y rolled steel frame. Features sleeve bearings front and rear, counterclockwise (lead end) rotation, flat 0.500 in shaft with 5.900 in extensions, resilient ring mounting, horizontal orientation, B insulation, CE/N CSA Y UL Recognized, 10.1 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.