Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame

  • Mfr # K104V1

  • Zoro # G311931250


product price:  $812.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K104V1
Zoro #
G311931250
UPC #
786674074997
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 3/8 in
Bolt Circle Dia.
5 15/16 in
Shaft Dia.
7/8 in
Overall Length
14 5/8 in
Shaft Length
2 1/4 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56HZ
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Sub Application
General Purpose
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCW
Standards
CSA Certified, UL Listed
Nominal Efficiency
81.5 %
Usable @ 208V
No
No. of Speeds
1
Full Load Amps
12.6/6.3 A
Duty Cycle
Continuous
Hz
60 Hz
Usable @ 200V
No
Finish
Powder Coated
Motor Bearings
Ball
Weight
43 lb
Ins. Class
B
Capacitor Required
Yes
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Voltage Compatibility
115V AC, 230V AC
Max. Ambient Temp.
104 Degrees F
Extended Thru-Bolts
No

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 12.6/6.3 A, 56HZ Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.