Shop LEESON

Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56H Frame

  • Mfr # 117866.00
  • Zoro # G111931351

product price: 
$
787.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
117866.00
Zoro #
G111931351
UPC #
691720003831
Country of Origin
Mexico
Item
Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56H
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,725 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Sub Application
General Purpose
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Listed
Item - Farm Duty Motors
Agricultural Fan Motor
Voltage Compatibility
115V AC, 230V AC
Full Load Amps
15.2/7.6 A
Motor Bearings
Ball
Capacitor Required
Capacitor Included
Finish
Powder-Coated
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Ins. Class
B
Usable @ 208V
Usable at 208V
Nominal Efficiency
80 %
Hz
60 Hz
Usable @ 200V
Not Usable at 200V
Weight
50 lb
Extended Thru-Bolts
No

Dimensions

Shaft Dia.
5/8 in
Overall Length
13 13/16 in
Shaft Length
1 7/8 in
Bolt Circle Dia.
5 11/16 in
Length Less Shaft
11 15/16 in
Wire Rope Length
13 13/16 in
Length
13 13/16 in

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 15.2/7.6 A, 56H Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.