FASCO 1/12 HP Refrigeration Motor 1550 RPM 3.3 in CX R (Model 9721)
- Mfr # U9721
- Zoro # G623931849
product price:Â
$
135.99
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
- U9721
- Zoro #
- G623931849
- UPC #
- -
- Country of Origin
- China
Description
Century FASCO 9721 refrigeration motor, 1/12 HP (0.06 kW), 1350/1550 RPM, single-phase PSC motor with Open Air Over enclosure and reversible rotation for refrigeration/HVACR applications. 3.3 in frame, 0.312 in flat shaft diameter with 3.25 in extension, 115/208-230 V, 0.9/0.43-1.1/0.49 A, thermally protected, insulation class B, CE/CSA/UL recognized, UPC 815585020578.