Shop U.S. MOTORS

Close-Coupled Pump Motor, 145JM

  • Mfr # EJM202B
  • Zoro # G1944524

product price: 
$
613.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
HP
2 hp
RPM Range
3,001-3,600
Nameplate RPM
3,600 RPM
Voltage
115V AC, 208V AC to 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EJM202B
Zoro #
G1944524
UPC #
786382066451
Country of Origin
Mexico
Item
Close-Coupled Pump Motor
Motor Design
Capacitor-Start/Run
HP
2 hp
RPM Range
3,001-3,600
Nameplate RPM
3,600 RPM
Voltage
115V AC, 208V AC to 230V AC
Frame
145JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Hz
60 Hz
Motor Enclosure Design
Open Dripproof
Motor Application
Pump
Inverter Rated
Not Inverter Rated
Motor Frame Material
Steel
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
JM Threaded
Ins. Class
F
Phase
Single
Full Load Amps
19.6/10.7-9.8 A
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Motor Bearings
Ball
Motor Thermal Protection
None
No. of Speeds
1
Nominal Efficiency
83.7 %
Max. Ambient Temp.
40 Degrees C
CC Number
CC030A
Motor Sub Application
Close-Coupled Pump
Duty
Continuous
Standards
CSA (156060), UL (E22922)
Finish
Unfinished
Duty Cycle
Continuous
Weight
35 lb
Usable @ 208V
Usable at 208V
Conduit Box Position
F1
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Number of Wires
11
Frame Finish
Unfinished
Efficiency Rating
Standard Efficiency (IE1)
Bearing Type
Ball
Frequency
60 Hz
Insulation Class
F
Shaft Thread Type
JM
Product Type
Pump Motor
Shaft Design
Threaded
Application
Pump
Full Load Current @ 60 Hz
19.6/10.7-9.8 A
Number of Speeds
1
Motor Enclosure Type
Open Drip Proof
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Frame Material
Steel
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Horsepower @ 60 Hz
2 hp
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Voltage @ 60 Hz
115/208-230V AC

Dimensions

Length Less Shaft
10 7/16 in
Shaft Length
4 1/8 in
Overall Length
14 9/16 in
Shaft Dia.
7/8 in
Shaft Diameter
7/8 in
Frame Size
145JM
Body Diameter
6.5 in
Wire Rope Length
14 9/16 in
Length
14 9/16 in

Description

Close-Coupled Pump Motor, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 145JM, Hz 60 Hz, Full Load Amps 19.6/10.7-9.8, HP 2, Ins. Class F, Inverter Rated No, Length Less Shaft 10 7/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.