Shop FASCO
Create Account
D032A Ventilation Motor 3.3 in Diameter 1/70 HP 3000 RPM
- Mfr # D032
- Zoro # G523932083
product price:Â
$
145.99
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
- D032
- Zoro #
- G523932083
- UPC #
- -
- Country of Origin
- Mexico
Description
Fasco ventilation motor PEM-D032 (D032A) delivers 1/70 HP at 3000 RPM, 115V single-phase with a 3.3 frame and 3.3 in diameter for air-over duty. Flat shaft 0.250 in diameter with 2.5 in extension, 2 poles/60 Hz, Insulation Class B, service factor 1, across-the-line starting; UL recognized.