Zoro Homepage

Fleximount Motor, 1/4 hp

  • Mfr # FML1026

  • Zoro # G3261758


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Duty
Continuous
Ins. Class
B
Motor Shaft Rotation
Reversible
Overall Length
10 1/8 in
Full Load Amps
3.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FML1026
Zoro #
G3261758
UPC #
-
Country of Origin
India

Dimensions

Overall Length
10 1/8 in
Body Dia.
5.6 in
Shaft Length
6 in
Shaft Dia.
1/2 in
Length Less Shaft
4 1/8 in

Details

Duty
Continuous
Item
Fan Coil and Air Conditioner Motor
Ins. Class
B
Motor Shaft Rotation
Reversible
Full Load Amps
3.7
Nameplate RPM
1,075
Standards
CSA, UL
Motor Application
HVAC/R
Motor Frame Material
Rolled Steel
HP
1/4
Capacitor Required
Yes
Frame
48Y
Motor Mounting Type
Flexible Arms
Motor Bearings
Sleeve
Application
Fan Coil and Air Conditioner
Voltage
115V AC
Motor Enclosure Design
Open Enclosed
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Max. Ambient Temp.
50 Degrees C
Phase
Single
Motor Shaft Design
Flat
Motor Design
Permanent Split Capacitor
Motor Service Factor
1
No. of Speeds
3
Weight
14 lb
Motor Sub Application
General Purpose
Voltage Compatibility
115V AC
RPM Range
1,001-1,100

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps 3.7, 48Y Frame, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Motor Mounting Type T-Flex, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.