Shop CENTURY
Create Account
H1008L General Purpose Motor 3/4 HP 1800 RPM 208/230V
- Mfr # UH1008L
- Zoro # G423931094
product price:Â
$
749.99
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
- UH1008L
- Zoro #
- G423931094
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 3/4 HP general purpose motor, 1800 RPM, 208/230 V, 60 Hz, 4-pole design for continuous duty with a 1.15 service factor and Class B insulation. Keyed shaft 0.625 in diameter with 2.07 in extension, across-the-line starting, UL recognized and CSA marked. Compact footprint (11 x 17 x 11 in), weighs 27 lb, UPC 786674055767.