Shop BALDOR-RELIANCE

Jet Pump Motor, Rigid Base

  • Mfr # EJM3550
  • Zoro # G8052068

product price: 
$
911.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
3,450
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Body Dia.
6.6 in
Motor Design
Three-Phase
Full Load Amps
1.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EJM3550
Zoro #
G8052068
UPC #
781568817933
Country of Origin
United States
Item
Jet Pump Motor
Nameplate RPM
3,450
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Design
Three-Phase
Full Load Amps
1.9 A
Number of Wires
9
Standards
CSA EEV, NEMA Premium, UR
Usable @ 208V
Usable at 208V
Hz
60 Hz
Motor Bearings
Ball
Motor Service Factor
1.3
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Phase
Three
Motor Shaft Rotation
CCW
Inverter Rated
Inverter Rated
Duty Cycle
Continuous
Motor Frame Material
Steel
RPM Range
3,001-3,600
Nominal Efficiency
0.8 %
Voltage
460V AC
HP
1 1/2
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC, 796V AC, 460V AC
Frame
56J
No. of Speeds
1
NEMA Design
B
CC Number
CC010A
Motor Shaft Design
Threaded
Motor Mounting Position
Vertical
Conduit Box Position
F1
Bearing Protection
Electrically Isolated
Conduit Box Location
Exterior
Finish
Matte
Motor Sub Application
Pool and Spa Pump
Usable @ 200V
Usable at 200V
Stator Type
Open
Overload Relay Required
Yes
Motor Mounting Type
Rigid Base
Inverter Rating
10:1
Weight
38 lb
Overload Relay Amp Setting
10
Includes
None
Regreasable Bearings
Permanently Lubricated Bearings
Motor Application
Pump
Shaft Material
Steel
Part Winding Start Capable
Yes
Motor Thermal Protection
None
Overload Relay Max. Amp Setting
10 A
Max. SF Amps
1.9
Frame Material
Steel
Number of Speeds
1
Requires Overload Relay
Yes
Bearing Type
Ball
Overload Relay Current
10 A
NEMA Design Class
B
Overload Relay Maximum Amp Setting
10 A
Full Load Current @ 60 Hz
1.9 A
Product Type
Pump Motor
Sub Application
Pool and Spa Pump
Efficiency Rating
Premium Efficiency (IE3)
Frequency
60 Hz
Manufacturers Warranty
1 yr
Application
Pump
Bearing Lubrication Type
Permanently Lubricated Bearings
Series
EJM
Shaft Design
Threaded
Nameplate Service Factor @ 60 Hz
1.3
Includes Diaphragm
Diaphragm Not Included
Service Factor Current
1.9 A
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Voltage @ 60 Hz
460V AC
Nameplate Horsepower @ 60 Hz
1 1/2 hp

Dimensions

Body Dia.
6.6 in
Shaft Length
2 3/8 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Height
6 1/2 in
Length Less Shaft
10 5/16 in
Overall Length
12 3/4 in
Manufacturers Warranty Length
1 yr
Lead Length
18 in
Frame Size
56J
Body Diameter
6.6 in
Bolt Circle Diameter
5 7/8 in
Shaft Diameter
5/8 in
Wire Rope Length
12 3/4 in
Length
12 3/4 in

Description

Jet Pump Motor, Bearing Protection Electrically Isolated, Body Dia. 6.6 in, Bolt Circle Dia. 5 7/8 in, CC Number CC010A, Conduit Box Location Exterior, Conduit Box Position F1, Diaphragm Type None, Duty Cycle Continuous, Finish Matte, Frame 56J, Hz 60 Hz, Full Load Amps 1.9, Height 6 1/2 in, HP 1 1/2, Includes None, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1, Lead Length 18 in, Length Less Shaft 10 5/16 in, Manufacturers Warranty Length 1 yr, Max. Ambient Temp. 40 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.