Shop CENTURY
Create Account
H476ES General Purpose Motor 3/4 HP 3600 RPM 56C with Base
- Mfr # UH476ES
- Zoro # G023931395
product price:Â
$
135.99
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
- UH476ES
- Zoro #
- G023931395
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 3/4 HP, 3600 RPM 56C general-purpose motor (model PEM-UH476ES) with keyed 0.625 in. shaft and 2.07 in. shaft extension, 1.25 service factor and Class B insulation for continuous duty. Two-pole, 60/50 Hz motor, across-the-line starting, CE marked and UL recognized; UPC 786674071071; dimensions 14.00 x 8.00 x 8.50 in., 21 lb. weight.