Shop CENTURY
See all product information
Create Account
H1049V1 Circulator Pump Motor Replacement
- Mfr # UH1049
- Zoro # G323931156
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Full Load Amps
2.2 A
Voltage
575V
Motor Enclosure Design
ODP
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH1049
- Zoro #
- G323931156
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Full Load Amps
- 2.2 A
- Voltage
- 575V
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- Hz
- 60 Hz
- Frame
- 56CZ
- HP
- 1.5
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
Description
Century H1049V1 circulator pump motor (PEM-UH1049) with keyed shaft 0.625 in diameter and 1.5 in extension, 4-pole, 60 Hz continuous-duty design featuring a 1.35 service factor and Class B insulation. Across-the-line starting, CSA certified and UL Recognized, dimensions 16 in L x 8 in W x 10 in H, weight 31 lb, UPC 786674022691.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.