Shop CENTURY
See all product information
Create Account
H1051AV1 Condenser Fan Motor 1.5HP 1140 RPM 56Hz
- Mfr # UH1051A
- Zoro # G823931212
product price:Â
$
650.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
Nameplate RPM
1,140 RPM
Motor Shaft Rotation
Reversible
Motor Enclosure Design
OAO
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UH1051A
- Zoro #
- G823931212
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Nameplate RPM
- 1,140 RPM
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- OAO
- No. of Speeds
- 1
- HP
- 1.5
- Frame
- 56HZ
- Motor Bearings
- Ball
Description
Century CENTURY 1.5*1140*56HZ*OAO condenser fan motor (Supplier No. PEM-UH1051A) is a replacement HVACR motor designed for condenser fan applications. Built to Century's specifications and listed under the H1051AV1 series, this motor suits residential and light commercial condensers requiring the listed RPM, horsepower rating, and frequency characteristics for dependable cooling system operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.