H1052AV1 Condenser Fan Motor 2HP 208-230/460V 1140 RPM
- Mfr # UH1052A
- Zoro # G923931211
product price:Â
$
764.99
/ea
Free Shipping & Returns
Key Features
HP
2
Nameplate RPM
1,140 RPM
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Frame
56HZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH1052A
- Zoro #
- G923931211
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 2
- Nameplate RPM
- 1,140 RPM
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Frame
- 56HZ
- Motor Enclosure Design
- OAO
- No. of Speeds
- 1
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 6.5 in
Description
Century H1052AV1 2 HP condenser fan motor by Century, three-phase 208-230/460V, 1140 RPM, frame 56HZ with OAO rolled steel enclosure for continuous duty. Reversible rotation, keyed 0.625 in shaft with 6.00 in extension, ball bearings both ends, rigid base mount, 7.0-7.0/3.5 A, insulation class F, 6-pole design, service factor 1.00; CSA certified and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.