Shop CENTURY
See all product information
Create Account
Condenser Fan Motor 1/2 HP 1075 RPM 75 Hz
- Mfr # F1056
- Zoro # G123931080
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Motor Enclosure Design
Semi Enclosed
Hz
60 Hz
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1056
- Zoro #
- G123931080
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- Semi Enclosed
- Hz
- 60 Hz
- Nameplate RPM
- 1,075 RPM
- Full Load Amps
- 2.5 A
- HP
- 0.5
- Frame
- 48Y
- No. of Speeds
- 2
Dimensions
- Body Dia.
- 5.6 in
Description
Century condenser fan motor (Supplier PEM-F1056) is a 1/2 HP PSC, 1075 RPM, single-phase semi-enclosed motor with reversible rotation for HVACR condenser duty. It features a 48Y frame, 5.6 in diameter, 208-230 V, 2.5 A, ball bearings (both ends), double-flat 0.500 in shaft with 6.40 in extension, extended-stud mounting, horizontal orientation, CE/CSA/UL recognized, 17.17 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.