Shop CENTURY
See all product information
Create Account
H1052RBV1 Condenser Fan Motor 2HP 460/208-230V 1140 RPM 56Hz
- Mfr # UH1052RB
- Zoro # G523930942
product price:Â
$
864.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
Motor Bearings
Ball
Frame
56HZ
Hz
60 Hz
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UH1052RB
- Zoro #
- G523930942
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Bearings
- Ball
- Frame
- 56HZ
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- HP
- 2
- Nameplate RPM
- 1,140 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
Description
Century H1052RBV1 condenser fan motor by Century, 2 HP three-phase HVACR motor rated 1140 RPM with 56 frame and 6.5-inch diameter, OAO enclosure and rigid base mounting. Voltage 208-230/460 V, reversible rotation, automatic overload protection, rolled steel construction, single shaft, amperage 7.0/7.0/3.5 A; supplier stock no PEM-UH1052RB.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.