H1053RBV1 Condenser Fan Motor 1/900 HP 56Hz OAO Automatic
- Mfr # UH1053RB
- Zoro # G223931201
product price:Â
$
1,035.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
No. of Speeds
1
Nameplate RPM
850 RPM
Motor Enclosure Design
OAO
HP
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH1053RB
- Zoro #
- G223931201
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Nameplate RPM
- 850 RPM
- Motor Enclosure Design
- OAO
- HP
- 1
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Frame
- 56HZ
Dimensions
- Body Dia.
- 6.5 in
Description
Century 1 HP three-phase condenser fan motor (PEM-UH1053RB) with 850 RPM, 56 frame and 6.5 in diameter, OAO enclosure and single shaft on a rigid base. Dual-voltage 208-230/460 V, reversible rotation, automatic overload protection, rolled steel construction and rated amperage 5.1-5.4 / 2.7 & 5.2 / 2.6.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.