Condenser Fan Motor 1/6 HP 208-230V 825 RPM Single Phase
- Mfr # EM3403F
- Zoro # G623931092
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
HP
0.17
Motor Shaft Rotation
Reversible
Motor Bearings
Ball
Hz
60 Hz
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3403F
- Zoro #
- G623931092
- UPC #
- -
- Country of Origin
- India
- HP
- 0.17
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Frame
- 48Y
- Nameplate RPM
- 825 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Century EM3403F condenser fan motor, 1/6 HP, 825 RPM, TE enclosure for 208-230V single-phase systems with one speed and electrically reversible rotation (PEM-EM3403F). Draws 1.0-1.1 A, auto overload protection, 1/2 in x 6.0 in flat shaft, ball bearings, requires 5 MFD 370V capacitor, F-class insulation and rated for 60-70 DegC ambient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.