ECONOMASTER 1/3 HP 1075 RPM 5.6 in Condenser Fan Motor
- Mfr # EM3737F
- Zoro # G523931390
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
HP
0.33
Frame
48Y
Motor Enclosure Design
TEAO
Hz
60 Hz
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3737F
- Zoro #
- G523931390
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.33
- Frame
- 48Y
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- No. of Speeds
- 1
- Full Load Amps
- 1.3 A
- Nameplate RPM
- 1,075 RPM
- Voltage
- 460V
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Century ECONOMASTER EM3737F condenser fan motor, 1/3 HP, 1075 RPM, TE enclosure, single-phase 460V with single speed and electrically reversible rotation. Features 1.3 A draw, automatic overload protection, 1/2 in x 6.0 in flat shaft, ball bearings, F-class insulation, 7.5 MFD 370V capacitor, and rated for 60 DegC/70 DegC ambient operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.