Shop CENTURY
See all product information
Create Account
V110 General Purpose Motor - SMITH 2HP 3600RPM 145T Frame - MOQ 45
- Mfr # UV110
- Zoro # G523931345
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Motor Shaft Rotation
Reversible
No. of Speeds
1
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV110
- Zoro #
- G523931345
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Hz
- 60 Hz
- Frame
- 145T
- Motor Frame Material
- Rolled Steel
- HP
- 2
- Motor Enclosure Design
- ODP
Description
Century V110 (PEM-UV110) general purpose motor, 2 HP, 3600 RPM, 145T frame, 60 Hz, 2-pole, continuous duty with 1.2 service factor. Keyed 0.875 in. shaft with 2.31 in. extension, Class B insulation for 40 DegC ambient, across-the-line starting; UL Recognized and CSA certified. Dimensions 16 in L x 8 in W x 10 in H, 37 lb, UPC 786674033451.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.