X513 Condenser Fan Motor 1200 RPM 56 Hz Auto
- Mfr # MX513
- Zoro # G623933003
product price:Â
$
870.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
HP
1
No. of Speeds
1
Motor Enclosure Design
OAO
Nameplate RPM
1,140 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX513
- Zoro #
- G623933003
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- HP
- 1
- No. of Speeds
- 1
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,140 RPM
- Frame
- 56H
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1 HP three-phase condenser fan motor (PEM-MX513, Marathon 56T11O5305) delivers 1,140 RPM with a 56 frame, 6.5 in diameter shaft and OAO rolled-steel enclosure for rigid-base mounting. Rated 208-230/460 V, 4.0-4.2/2.1 A, reversible rotation (REV) with automatic overload protection, single shaft, 36 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.