Shop CENTURY
See all product information
Create Account
H492 Pool & Spa Motor 3/4 HP 3600 RPM 56Y Open Drip Proof (ODP)
- Mfr # UH492
- Zoro # G523931239
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Frame
56Y
Nameplate RPM
3,450 RPM
HP
0.75
Motor Enclosure Design
ODP
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH492
- Zoro #
- G523931239
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56Y
- Nameplate RPM
- 3,450 RPM
- HP
- 0.75
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
Description
Century 3/4 HP three-phase pool and spa motor (PEM-UH492) features a 56Y frame, 6.5-inch diameter rolled steel housing and ODP (Open Drip Proof) enclosure for round mounting, single shaft and reversible rotation. Rated 208-230/460V with 3.8-3.6/1.8 amps, this motor cross-references Century 165364 and 196028 and ships in compact dimensions (24 in L x 13 in W x 12 in H).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.