US Nidec US Motors Pool & Spa Motor 1F 3450 RPM 56Y CX O
- Mfr # ASB848
- Zoro # G523932687
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CWLE
Hz
60 Hz
Frame
56Y
Motor Flange Material
Rolled Steel
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASB848
- Zoro #
- G523932687
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- CWLE
- Hz
- 60 Hz
- Frame
- 56Y
- Motor Flange Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- HP
- 1.65
Description
US Motors/Nidec AQUA-SHIELD 56 frame pool and spa motor (PEM-ASB848) is a single-phase PSC, switchless design with 1.65 THP, 230/115 V, 35 uF run capacitor (370 V) and CWLE rotation. Square-flange ODP unit features a 6.5 in frame diameter, 56Y frame, ball bearings, 7.7/15.4 A, 1.10 service factor and 1-speed operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.