Shop CENTURY
Create Account
H538 General Purpose Motor - 2 HP, 3600 RPM, 56FR, 6.0A, Ball Bearing
- Mfr # UH538
- Zoro # G823931021
product price:Â
$
160.99
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
- UH538
- Zoro #
- G823931021
- UPC #
- -
- Country of Origin
- Mexico
Description
Century H538 (SMITH-2HP-3600RPM-56FR6.0A-BB) general purpose motor, 2 HP, 3600 RPM, 56 frame, keyed shaft with 0.625 in diameter and 1.974 in extension, service factor 1.2 and Class B insulation. Two-pole, 60 Hz continuous-duty motor with across-the-line starting, CSA certified and UL recognized; dimensions 16 in L x 8 in W x 10 in H, 32 lb, supplier stock PEM-UH538.