Shop CENTURY
See all product information
Create Account
B809 Pool & Spa Motor 2 HP 3450 RPM 208-230V
- Mfr # UB809
- Zoro # G223931881
product price:Â
$
1,033.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
HP
2
Motor Bearings
Ball
Motor Flange Material
Rolled Steel
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB809
- Zoro #
- G223931881
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- HP
- 2
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Frame
- 56J
- Nameplate RPM
- 3,450 RPM
Description
Century B809 2 HP PSC pool and spa motor (Supplier Stock No PEM-UB809) is a single-phase, 208-230 V unit with 10.4-9.6 A draw, 56J frame and 6.5 in diameter; open drip proof enclosure, CCWSE (counter-clockwise shaft end) rotation, rolled steel construction, round mounting and single shaft make it suited for pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.