Shop CENTURY
See all product information
Create Account
H852L Fan & Blower Motor 1 HP 1800 RPM 56H Frame 460V/20A
- Mfr # UH852
- Zoro # G523930959
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Nameplate RPM
1,725 RPM
HP
1
No. of Speeds
1
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH852
- Zoro #
- G523930959
- UPC #
- -
- Country of Origin
- Mexico
- Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- HP
- 1
- No. of Speeds
- 1
- Hz
- 60 Hz
- Blade Material
- Rolled Steel
- Frame
- 56H
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
Dimensions
- Body Dia.
- 6.5 in
Description
Century PEM-UH852 1 HP three-phase fan and blower motor (model H852L) delivers 1725 RPM with a 56H frame and 6.5-inch diameter shaft, reversible rotation and single shaft design. Open drip proof rolled steel enclosure, resilient base mounting, 460/200-230 V operation and rated amperage 2.0/3.7-4.0 A for HVACR fan and blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.