Shop CENTURY
See all product information
Create Account
H667V1 Condenser Fan Motor 1200 RPM 56YZ OAO AU
- Mfr # UH667
- Zoro # G723931459
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
Frame
56Y
Nameplate RPM
1,140 RPM
Motor Enclosure Design
OAO
Motor Shaft Rotation
Reversible
HP
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH667
- Zoro #
- G723931459
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56Y
- Nameplate RPM
- 1,140 RPM
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- Reversible
- HP
- 1
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 6.5 in
Description
Century H667V1 condenser fan motor by Century is a three-phase, 1 HP (0.75 kW) OAO enclosure motor, 56Y frame, 1140 RPM, 200-230/460 V with reversible rotation and continuous duty. Rolled steel construction with ball bearings front and rear, keyed 0.625 in shaft with 6.060 in extension, round mounting, 4.3-4.6/2.3 A, Insulation Class B, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.