C662 Condenser Fan Motor 3/4 HP 1200 RPM 56Z CX 20
- Mfr # UC662
- Zoro # G923930924
product price:Â
$
988.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
No. of Speeds
1
Frame
56Y
Motor Enclosure Design
OAO
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC662
- Zoro #
- G923930924
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- No. of Speeds
- 1
- Frame
- 56Y
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
- HP
- 0.75
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Century C662 condenser fan motor (Supplier No. PEM-UC662, Century 177687) is a single-phase PSC HVAC condenser motor with 3/4 HP, 1,075 RPM and a 56Y frame, 6.5-inch diameter and round mounting. OAO enclosure, rolled steel construction, reversible rotation, automatic overload protection, single shaft, and multi-voltage 460/208-230 V with amperage 2.1 / 4.3-4.2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.