Shop CENTURY
See all product information
Create Account
H697V1 1.5 HP 1200 RPM 56YZ Condenser Fan Motor
- Mfr # UH697
- Zoro # G323931163
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Enclosure Design
TEAO
HP
1.5
Nameplate RPM
1,140 RPM
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH697
- Zoro #
- G323931163
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEAO
- HP
- 1.5
- Nameplate RPM
- 1,140 RPM
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Frame
- 56Y
Dimensions
- Body Dia.
- 6.5 in
Description
Century 1.5 HP condenser fan motor (model PEM-UH697) is a three-phase, 1.5 HP (1.1 kW), 1140 RPM, 56Y frame TEAO motor rated 200-230/460 V with reversible rotation and 6-pole design. Rolled steel round-mount construction features ball bearings both ends, keyed 0.625 in shaft with 6.190 in extension, 5.4-5.6/2.8 A, continuous duty, Class B insulation, 81.5% efficiency, CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.