Shop CENTURY
Create Account
H736ES General Purpose Pump Motor 3 HP 3600 RPM 56C ODP
- Mfr # UH736ES
- Zoro # G423931100
product price:Â
$
1,225.99
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
- UH736ES
- Zoro #
- G423931100
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 3, 3600, 56C ODP general purpose pump motor (Century H736ES, Supplier Stock PEM-UH736ES) with keyed shaft 0.625 in diameter and 2.07 in extension, 1.15 service factor and 85.5% efficiency. Insulation class B, rated ambient 40 DegC, 2 poles, 50/60 Hz, continuous duty with across-the-line starting; CE marked and UL recognized. Dimensions 16 in L x 8 in W x 10 in H, 21 lb.