Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT3119A Close-Coupled TEFC 215JM 10 HP 1800 RPM Pump Motor
- Mfr # MGT3119
- Zoro # G923931334
product price:Â
$
2,274.99
/ea
Key Features
Motor Shaft Rotation
Reversible
Frame
215JM
Motor Enclosure Design
TEFC
Hz
60 Hz
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT3119
- Zoro #
- G923931334
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Frame
- 215JM
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
- Motor Bearings
- Ball
- HP
- 10 hp
- No. of Speeds
- 1
- Nameplate RPM
- 1,762 RPM
- Motor Frame Material
- Rolled Steel
Description
Marathon GT3119A close coupled pump motor, model 215TTFW16031, TEFC, 1800 RPM, frame 215JM, three-phase. Supplier Stock No PEM-MGT3119; SKU B199782.00; replaces Marathon 215TTFW16031.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.