P137 Close Coupled Pump Motor - 1800 RPM 180JM CP OD
- Mfr # UP137
- Zoro # G623931276
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Frame
182JM
Motor Enclosure Design
ODP
No. of Speeds
1
HP
2 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UP137
- Zoro #
- G623931276
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- Frame
- 182JM
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- HP
- 2 hp
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,745 RPM
Description
Century P137 close-coupled pump motor from Century (models 2 / 1800 / 180JM / CP / OD) is a UL-recognized, continuous-duty motor designed for pump applications. It features a keyed 1.250 in shaft with 2.31 in extension, 1.15 service factor, Class B insulation, 4 poles at 60 Hz, across-the-line starting, and measures 19 in L x 12 in W x 10 in H, 50 lb (Supplier Stock No PEM-UP137).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.