LEESON 1/2 HP 1200 RPM 56YZ OAO A Motor - X500 Condenser Fan Motor
- Mfr # MX500
- Zoro # G123933022
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
Frame
56Y
No. of Speeds
1
Motor Shaft Rotation
Reversible
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX500
- Zoro #
- G123933022
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.5
- Frame
- 56Y
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,140 RPM
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 6.5 in
Description
LEESON 1/2 HP condenser fan motor (Marathon X500, PEM-MX500) is a three-phase, 1140 RPM unit with a 56Y frame, 6.5-inch diameter and OAO enclosure designed for belly-band mounting. It accepts 200-230/460 V, draws 2.4-2.7/1.4 A, features reversible rotation, automatic overload protection and a single shaft; cross reference MARATHON 56T11O5300.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.