H845 3-Phase 3600 RPM 56Hz ODP Fan & Blower Motor
- Mfr # UH845
- Zoro # G023931128
product price:Â
$
793.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Hz
60 Hz
Frame
56HZ
Rotation
Reversible
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH845
- Zoro #
- G023931128
- UPC #
- -
- Country of Origin
- Mexico
- Blade Material
- Rolled Steel
- Hz
- 60 Hz
- Frame
- 56HZ
- Rotation
- Reversible
- Nameplate RPM
- 3,450 RPM
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- HP
- 3
Dimensions
- Body Dia.
- 6.5 in
Description
Century 3 HP three-phase fan and blower motor (Century PEM-UH845, cross-reference 158825) features a 56HZ frame, 6.5 in diameter, ODP open drip proof enclosure and reversible rotation for HVACR applications. Built with rolled steel housing, cushion base mounting, single shaft and dual-voltage 460/200-230 V with amperage ratings 4.3/9.0-8.6, shipping weight 36 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.