H969ES General Purpose Pump Motor TEFC 56J 3/60/5
- Mfr # UH969ES
- Zoro # G623931078
product price:Â
$
697.99
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
- UH969ES
- Zoro #
- G623931078
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 2,3450 TEFC 56J pump motor (PEM-UH969ES) is a continuous-duty, 60 Hz, 2-pole unit with a threaded 0.625 in. shaft and 2.604 in. shaft extension, Service Factor 1.15 and Class B insulation for 40 DegC ambient operation. Features across-the-line starting, CE/CSA and UL recognition, compact 15.5 x 10.5 x 10.0 in. footprint, 35 lb weight (UPC 786674072955).