H593 General Purpose Pump Motor MOQ 52 UE Magnetek
- Mfr # UH593
- Zoro # G923930917
product price:Â
$
740.99
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
- UH593
- Zoro #
- G923930917
- UPC #
- -
- Country of Origin
- Mexico
Description
Century H593 general purpose pump motor (MOQ 52 UE MAGNETEK, PEM-UH593) features a threaded 0.625 in shaft with 2.57 in extension, 2 poles and 60 Hz operation for continuous duty. Insulation Class B, 1.3 service factor, across-the-line starting, CSA certified and UL recognized; measures 16 in L x 9 in W x 8 in H, weighs 30 lb.