H155 General Purpose 1/2 HP 3600 RPM ODP Pump Motor, 56J Frame
- Mfr # UH155
- Zoro # G723931121
product price:Â
$
526.99
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
- UH155
- Zoro #
- G723931121
- UPC #
- -
- Country of Origin
- China
Description
Century 1/2F 3600 56J ODP pump motor (PEM-UH155) is a general-purpose, continuous-duty, 2-pole 60 Hz motor with a threaded 0.625 in shaft and 2.60 in shaft extension. It offers a 1.6 service factor, Class B insulation, across-the-line starting, UL recognition and CSA listing, with a compact 16 in x 9 in x 8 in footprint, 28 lb weight and UPC 786674022769.