H047LES General Purpose Motor - 1.5 HP, 1800 RPM, 56J Frame
- Mfr # UH047LES
- Zoro # G123930908
product price:Â
$
226.99
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
- UH047LES
- Zoro #
- G123930908
- UPC #
- -
- Country of Origin
- Mexico
Description
Century PEM-UH047LES general purpose motor with threaded shaft (0.625 in diameter, 2.57 in extension), Class B insulation and 1.2 service factor, designed for continuous duty and across-the-line starting. Four-pole, 60 Hz unit is UL recognized, CE marked, and measures 16.00 in long x 9.00 in wide x 8.00 in high, weighing 21.00 lb (UPC 786674070944).