Shop CENTURY
See all product information
Create Account
H978V1 OEM Replacement 1200 RPM 56YZ Motor - SPL OAO
- Mfr # UH978
- Zoro # G523931062
product price:Â
$
1,049.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
No. of Speeds
1
Motor Enclosure Design
OAO
Frame
56Z
Nameplate RPM
1,140 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH978
- Zoro #
- G523931062
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Enclosure Design
- OAO
- Frame
- 56Z
- Nameplate RPM
- 1,140 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century PEM-UH978 OEM replacement motor, SPL Special three-phase design with 1140 RPM and reversible rotation for versatile HVACR applications. Built on a 56Z frame with a 6.5-inch diameter rolled steel OAO enclosure, this belly-band mount motor operates at 208-230/460-575 V with amperage ratings of 5.5/2.8-3.4 for multi-voltage compatibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.