MOTORS-GENERAL PURPOSE
- Mfr # MOT6803
- Zoro # G725075038
product price:Â
$
2,592.99
/ea
Free Shipping & Returns
Key Features
Phase
Single
Motor Shaft Rotation
CCWLE
Number of Speeds
3
Shaft Length
5 3/4 in
Compatible Manufacturer Part Number
VSCD0611YA10002U0000010T0B,VSCD0611YA10E02J0DDT00000B,VSCD0611YA10E02PF000000AAB,VSCD0611YA10E12PB000000ASB,VSCD0611YA10E12PS000000AAB,VSCD0611YA10E12U0000010TAB,VSCD0611ZA10002PB000000A0B,VSCD0611ZA10002U0000010T0B,VSCD0611ZA10E12J08FC100TAB,VSCD1111YA10002K06FA000T0B,VSCD1111YA10002K06FA000TAB,VSCD1111YA10002K0DDT00000B,VSCD1111YA10002PF000000A0B,VSCD1111YA10002S06FA000T0B,VSCD1111YA10002U0000010T0B,VSCD1111YA10002U0000010TAB,VSCD1111YA10002U0000010TSB,VSCD1111YA10012PF000000AAB,VSCD1111YA10012U0000010TAB,VSCD1111YA10E02J0DDT00000B,VSCD1111YA10E02PF000000AAB,VSCD1111YA10E02U0000010T0B,VSCD1111YA10E02U0000010TSB,VSCD1111YA10E12J08FJ100TAB,VSCD1111YA10E12J08FJ100TABS,VSCD1111YA10E12J08FL100TAB,VSCD1111YA10E12PB000000A0B,VSCD1111YA10E12PB000000AAB,VSCD1111YA10E12PS000000AAB,VSCD1111YA10E12U0000010TAB,VSCD1111YA10E32PB000000AAB,VSCD1111YAS0002S0000000TSB,VSCD1111ZA10002K06FA000T0B,VSCD1111ZA10002K07FG100T0BS,VSCD1111ZA10002PB000000A0B,VSCD1111ZA10002PB000000AAB,VSCD1111ZA10002S0000010TABS,VSCD1111ZA10002S06FA000T0B,VSCD1111ZA10002U0000010T0B,VSCD1111ZA10012J07FR100TABS,VSCD1111ZA10012J08FC100TAB,VSCD1111ZA10012J08FD100TAB,VSCD1111ZA10012J0DDT0000SB,VSCD1111ZA10012PB000000AAB,VSCD1111ZA10012PF000000A0B,VSCD1111ZA10012U0000010T0B,VSCD1111ZA10032J07FJ100TABS,VSCD1111ZA10E12PB000000AAB,VSCD1111ZA10E32U0000010TAB,VSCD1111ZAS0012S00000S0TSB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT6803
- Zoro #
- G725075038
- UPC #
- -
- Country of Origin
- United States
- Phase
- Single
- Motor Shaft Rotation
- CCWLE
- Number of Speeds
- 3
- Compatible Manufacturer Part Number
- VSCD0611YA10002U0000010T0B,VSCD0611YA10E02J0DDT00000B,VSCD0611YA10E02PF000000AAB,VSCD0611YA10E12PB000000ASB,VSCD0611YA10E12PS000000AAB,VSCD0611YA10E12U0000010TAB,VSCD0611ZA10002PB000000A0B,VSCD0611ZA10002U0000010T0B,VSCD0611ZA10E12J08FC100TAB,VSCD1111YA10002K06FA000T0B,VSCD1111YA10002K06FA000TAB,VSCD1111YA10002K0DDT00000B,VSCD1111YA10002PF000000A0B,VSCD1111YA10002S06FA000T0B,VSCD1111YA10002U0000010T0B,VSCD1111YA10002U0000010TAB,VSCD1111YA10002U0000010TSB,VSCD1111YA10012PF000000AAB,VSCD1111YA10012U0000010TAB,VSCD1111YA10E02J0DDT00000B,VSCD1111YA10E02PF000000AAB,VSCD1111YA10E02U0000010T0B,VSCD1111YA10E02U0000010TSB,VSCD1111YA10E12J08FJ100TAB,VSCD1111YA10E12J08FJ100TABS,VSCD1111YA10E12J08FL100TAB,VSCD1111YA10E12PB000000A0B,VSCD1111YA10E12PB000000AAB,VSCD1111YA10E12PS000000AAB,VSCD1111YA10E12U0000010TAB,VSCD1111YA10E32PB000000AAB,VSCD1111YAS0002S0000000TSB,VSCD1111ZA10002K06FA000T0B,VSCD1111ZA10002K07FG100T0BS,VSCD1111ZA10002PB000000A0B,VSCD1111ZA10002PB000000AAB,VSCD1111ZA10002S0000010TABS,VSCD1111ZA10002S06FA000T0B,VSCD1111ZA10002U0000010T0B,VSCD1111ZA10012J07FR100TABS,VSCD1111ZA10012J08FC100TAB,VSCD1111ZA10012J08FD100TAB,VSCD1111ZA10012J0DDT0000SB,VSCD1111ZA10012PB000000AAB,VSCD1111ZA10012PF000000A0B,VSCD1111ZA10012U0000010T0B,VSCD1111ZA10032J07FJ100TABS,VSCD1111ZA10E12PB000000AAB,VSCD1111ZA10E32U0000010TAB,VSCD1111ZAS0012S00000S0TSB
- Application
- Fan/Blower
- Item
- MOTORS-GENERAL PURPOSE
- Motor Enclosure Type
- Open Drip Proof
- Capacitor Required
- Capacitor Included
Dimensions
- Shaft Length
- 5 3/4 in
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
Description
MOTORS-GENERAL PURPOSE, Single Phase, Motor Shaft Rotation CCWLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.