Shop CENTURY
See all product information
Create Account
H995 Pool & Spa Motor 5U 3600 RPM 56Y ODP
- Mfr # UH995
- Zoro # G623930903
product price:Â
$
1,447.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Shaft Rotation
Reversible
Nameplate RPM
3,450 RPM
Frame
56Y
HP
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH995
- Zoro #
- G623930903
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,450 RPM
- Frame
- 56Y
- HP
- 5
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
Description
Century 5 HP pool and spa motor (model PEM-UH995) is a three-phase, 56Y-frame pump motor with ODP (Open Drip Proof) enclosure, reversible rotation and 6.5-inch diameter shaft for round mounting. Rated 208-230/460 V with 13.4-13.4/6.7 A, rolled steel construction, single shaft and 45 lb weight; cross-references CENTURY 184093 and GRAINGER/DAYTON 16U481.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.