Shop CENTURY
See all product information
Create Account
HSQ1072 Pool & Spa Motor 3/4 HP 3600 RPM 56Y Frame CX ODP
- Mfr # UHSQ1072
- Zoro # G623930972
product price:Â
$
728.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Motor Enclosure Design
ODP
Frame
56Y
HP
0.75
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UHSQ1072
- Zoro #
- G623930972
- UPC #
- -
- Country of Origin
- Unknown
- Motor Flange Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Frame
- 56Y
- HP
- 0.75
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CCWSE
Description
Century HSQ1072 pool and spa motor by Century: 3/4 HP cap-start, single-phase pump motor with 56Y frame and 6.5 in diameter, round mounting and single shaft in a rolled-steel, open-drip-proof enclosure. Rated 208/230/115 V, CCW shaft-end rotation, auto overload, 7.0-5.8/11.6 A, shipping dimensions 23 in x 12 in x 11 in and 22 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.