Shop U.S. MOTORS
See all product information
Create Account
US Nidec Pool & Spa Motor
- Mfr # EUSN1152
- Zoro # G123933152
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Flange Material
Rolled Steel
Nameplate RPM
3,450 RPM
Frame
56J
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EUSN1152
- Zoro #
- G123933152
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- Motor Flange Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
- Frame
- 56J
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CWLE
- HP
- 1.5
Description
US Motors/Nidec US-Nidec EUSN1152 pool and spa motor, single-phase PSC design delivering 2 HP (1.85 THP) at 60 Hz with 208-230/115 V and 8.5-7.8/15.6 A ratings. Open drip-proof enclosure, CCWSE rotation, automatic overload protection, 56J frame with C-face mounting, 6.5-inch diameter, 11.51-inch body length, double ball bearings and 1.25 service factor. UPC 786382077969.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.