Shop CENTURY
See all product information
Create Account
H635 1.5 HP 3600 RPM 56YZ Open Drip Pool & Spa Motor
- Mfr # UH635
- Zoro # G123931110
product price:Â
$
672.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Nameplate RPM
3,450 RPM
Motor Enclosure Design
ODP
Frame
56Y
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH635
- Zoro #
- G123931110
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,450 RPM
- Motor Enclosure Design
- ODP
- Frame
- 56Y
- Hz
- 60 Hz
- HP
- 1
- Motor Bearings
- BALL
- Motor Flange Material
- Rolled Steel
Description
Century 1F 56YZ ODP pool and spa motor (3600) is a 2-pole, 60 Hz continuous-duty motor with a 1/2-inch threaded shaft (0.625 in. diameter, 0.91 in. extension), Service Factor 1.65 and Class B insulation. UL Recognized and CSA approved with a 50 DegC ambient rating; dimensions 16.00 x 9.50 x 11.00 in, weight 28 lb, Supplier Stock No PEM-UH635, UPC 786674023902.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.