Shop MARATHON
See all product information
Create Account
GT0813 Three-Phase ODP General Purpose Motor 5 HP 1800 RPM 184T 3/60/2
- Mfr # MGT0813
- Zoro # G623932877
product price:Â
$
829.99
/ea
Free Shipping & Returns
Key Features
Frame
184T
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
Full Load Amps
15.2 A
HP
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0813
- Zoro #
- G623932877
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 184T
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Full Load Amps
- 15.2 A
- HP
- 5
- Voltage
- 200V
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- No. of Speeds
- 1
- Nameplate RPM
- 1,765 RPM
Description
Marathon GT0813 three-phase general purpose motor (ODP) in 184T frame, supplied under PEM-MGT0813 and matching Marathon part 184TTDR7627. Ideal for industrial and commercial applications requiring a reliable open drip-proof motor, this unit is cataloged as SKU GT0813.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.