Zoro Homepage

MODEL-PFHP-56FR

  • Mfr # BG748A

  • Zoro # G0793759


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Frame
Y56Y
HP
2 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor, Single Or Dual Voltage
Motor Enclosure Design
Drip Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG748A
Zoro #
G0793759
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
0.944"
Manufacturers Warranty Length
1 yr.
Overall Length
13.44"

Details

Frame
Y56Y
HP
2 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor, Single Or Dual Voltage
Motor Enclosure Design
Drip Proof
Motor Mounting Type
Square Flange
Motor Shaft Rotation
Counterclockwise Pump End
Motor Sub Application
Pool Pump Motor
Motor Thermal Protection
Automatic
Nameplate RPM
3450 rpm
Number of Shafts
1
Phase
1
Voltage
230V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
50 Degrees C
Duty
Continuous
Full Load Amps
11.5 A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Threaded
Hz
60 Hz
Motor Service Factor
1.3
Application
Pool Pump

Description

MODEL-PFHP-56FR

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.