Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1 HP, OEM Replacement Brand: Century Replacement For: 811N-0064A

  • Mfr # OAD1106

  • Zoro # G3261907


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
1 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAD1106
Zoro #
G3261907
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
3-1/2"
Length Less Shaft
6 9/16 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
10.05"

Details

Frame
48Y
HP
1 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Semi Enclosed
Motor Mounting Type
Round Belly Band
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Century
Phase
1
RPM Range
1,001-1,100
Voltage
208-230/460V
Motor Bearings
Ball
Replacement For
811N-0064A
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
6.2/3.1A
Capacitor Required
Yes
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Double Flat
Hz
60 Hz
Motor Service Factor
1
Voltage Compatibility
208V AC, 230V AC, 460V AC
Motor Frame Material
Rolled Steel
Weight
20 lb
Motor Mounting Position
Vertical Shaft Up

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 6.2/3.1 A, 48 Frame, OEM Replacement Brand Century, Replacement For 811N-0064A, F48F07B65, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Mounting Type Belly Band, Motor Mounting Position Vertical Shaft Up, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.